missing translation for 'onlineSavingsMsg'
Learn More

Argos Technologies™ PolarSafe Dot- and Strip-Style Cryogenic Labels

Catalog No. 03391102
Change view
Click to view available options
Color:
Assorted
Quantity:
5000/Pk.
For Use With (Equipment):
0.5 to 1.5mL tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity For Use With (Equipment)
03391102 Assorted 5000/Pk. 0.5 to 1.5mL tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03391102 Supplier Argos Technologies™ Supplier No. 0439685

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

No need for separate labels-work in cryogenic applications, ultra-low freezers, and incubators

  • Inert polyester with a unique adhesive adheres to glass, plasticware, and most metals
  • No need to self-laminate and sleeker labels fit most storage systems without adding bulk-even cryocanes
  • Strips and dots come in varying sizes, colors, and on rolls for individual labeling or on sheets for use with laser printers

Argos Technologies PolarSafe labels withstand conventional freezing (-80°C) but can also be used for most cryogenic storage applications (vapor phase nitrogen storage at -196°C). Choose the size, color, and format to suit your labeling needs. The wide range of sizes allow you to label your whole experiment permanently. From microcentrifuge tube to cryovial; microtiter plate to storage box.

Order Info

Available on rolls or sheets for use with laser printers.

Specifications

Adhesive Type Peel and Stick
Color Assorted
Finish Matte
Format Label
Material Polyester
Printable Sides Front
Print Technology Laser
Product Type Micryo Dot
Sterility Non-sterile
For Use With (Application) Self-adhesive labels designed specifically for low temperature use
For Use With (Equipment) 0.5 to 1.5mL tubes
Min. Operating Temperature (Metric) -196°C
Quantity 5000/Pk.
Temperature Range (English) -320.8°F
Length (English) 0.37 in.
Width (English) 0.4 in.
Width (Metric) 9.5 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.5 mm
Show More Show Less