missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Plug Style Caps for 12 x 75 mm Culture Tubes
Cap includes flutes to securely grip sides of tubes
$457.73 - $457.73
Specifications
| Closure Size | 13 mm |
|---|---|
| Product Type | Tube Plugs |
| Pre-sterilized | No |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Autoclavable | Not Autoclavable |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
50101621
|
Labcon
33028020009 |
Yellow |
Case of 3000 Each for $457.73
|
|
|||||
50101619
|
Labcon
33028040009 |
Red |
Case of 3000 Each for $457.73
|
|
|||||
50101618
|
Labcon
33028060009 |
Blue |
Case of 3000 Each for $457.73
|
|
|||||
50101615
|
Labcon
33028070009 |
Purple |
Case of 3000 Each for $457.73
|
|
|||||
50101616
|
Labcon
33028080009 |
Green |
Case of 3000 Each for $457.73
|
|
|||||
50101622
|
Labcon
33028700009 |
Assorted |
Case of 3000 Each for $457.73
|
|
|||||
Description
- Fluted Plug Style Cap
- Plug cap for culture tubes
- Fits 12 x 75 mm culture tubes
- Cap includes flutes to securely grip sides of tubes
- Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
| 13 mm | |
| No | |
| Not Autoclavable | |
| Centrifugation; For Cell Culture and General Laboratory Use | |
| 75 mm | |
| Tubes |
| Tube Plugs | |
| ISO 9001:2015; FDA CFR21 GMP | |
| Polyethylene | |
| ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
| Non-sterile | |
| Single-use |