missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Plug Style Caps for 12 x 75 mm Culture Tubes
Cap includes flutes to securely grip sides of tubes
Supplier: Labcon 33028060009
Description
- Fluted Plug Style Cap
- Plug cap for culture tubes
- Fits 12 x 75 mm culture tubes
- Cap includes flutes to securely grip sides of tubes
- Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
| Tube Plugs | |
| 13 mm | |
| Not Autoclavable | |
| Blue | |
| ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
| Non-sterile | |
| Single-use |
| No | |
| ISO 9001:2015; FDA CFR21 GMP | |
| Polyethylene | |
| Centrifugation; For Cell Culture and General Laboratory Use | |
| 75 mm | |
| Tubes |