missing translation for 'onlineSavingsMsg'
Learn More

Nanoscience Instruments PLATINUM DU NOUY RING

Numéro de catalogue. NC1638194
Encompass

  • Material: Platinum-Iridium alloy
  • Measurement method: Du Noy ring
  • Primary application: Surface tension measurement
  • Secondary application: Interfacial tension measurement
  • Standards compliance: ISO 301, ISO 4311, ISO 6889, ASTM D1331, ASTM D 971
  • Chemical inertness: Chemically inert
  • Corrosion resistance: Highly resistant
  • Thermal stability: High
  • Wettability: Optimal
  • Cleaning: Easy to clean
  • Included accessory: Additional weight for push-mode
  • Packaging: Protective wooden box
  • Available certifications: Ring dimensions, MIKES calibration

Numéro de catalogue. NC1638194 Fournisseur Nanoscience Instruments Code fournisseur BLT106

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

  • Material: Platinum-Iridium alloy
  • Measurement method: Du Noy ring
  • Primary application: Surface tension measurement
  • Secondary application: Interfacial tension measurement
  • Standards compliance: ISO 301, ISO 4311, ISO 6889, ASTM D1331, ASTM D 971
  • Chemical inertness: Chemically inert
  • Corrosion resistance: Highly resistant
  • Thermal stability: High
  • Wettability: Optimal
  • Cleaning: Easy to clean
  • Included accessory: Additional weight for push-mode
  • Packaging: Protective wooden box
  • Available certifications: Ring dimensions, MIKES calibration