Learn More
Micronova™ Plastic Cylinder and Equipment Brushes
These lightweight, durable equipment brushes are made from FDA approved, BPA-free base resins with polyester bristles and attach to plastic threaded handles. Available dome-shaped (Cylinder Brush) and oblong shaped (Kettle Brush) for specialized cleaning.
Supplier: Micronova™ BRWH41
Exige : STAH or STAEH series handles
Description
The Micronova Plastic Cylinder and Equipment Brushes are available in two varieties with optional brush covers for fine cleaning and sanitization. The Cylinder Brush is dome-shaped for small tanks, carboys, duct work, and other cylinders, optional use with BRSC6-02 brush cover. The Kettle Brush is oblong shaped for small tanks, carboys and other production equipment, optional use with BRSC6-41 brush cover.
- Lightweight, durable equipment brushes with polyester bristles
- Ideal for small tanks, carboys, duct work, and other cylinders
- Made from FDA approved, BPA-free base resins
- Cylinder Brush is a round/ dome-shaped brush
- Kettle Brush is an oblong shaped brush
- Brush covers available for fine cleaning and sanitization
- FDA approved for indirect food contact
- ACME thread for attachment to STA series handles
- Optional fabric covers available improve fine cleaning and sanitizing
Identifiants chimiques
| Polyester | |
| Plastic | |
| Non-sterile | |
| White | |
| Used to Clean The Bottoms and Sides of Rounded Vessels |
| No | |
| Acme Thread | |
| Keep at ambient temperature | |
| Reusable | |
| 1 Ea. |
Spécifications
| Kettle Brush with Acme Thread | |
| Medium Stiffness | |
| Plastic | |
| Fan Tip | |
| Keep at ambient temperature | |
| White | |
| 5.5 in. | |
| Reusable | |
| STAH and STAEH series handles | |
| 7.5 in. | |
| 19 cm | |
| Chemicals |
| Polyester | |
| No | |
| Acme Thread | |
| Non-sterile | |
| Certificate of Conformance upon request | |
| Oblong Kettle Brush | |
| 14 cm | |
| Used to Clean The Bottoms and Sides of Rounded Vessels | |
| 7.5 in. | |
| 19.1 cm | |
| 1 Ea. | |
| 5.25 x 7.5 in. |