missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Plastic Slide Folders

Numéro de catalogue. B1001200BL
Change view
Click to view available options
Color:
Blue
Gray
Green
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
B1001200BL Blue
B1001200GR Green
B1001200GY Gray
B1001200WH White
B1001200YW Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. B1001200BL Fournisseur Epredia™ Code fournisseur B1001200BL
Il en reste null

Easily color-code your slides with these plastic slide folders, available in a variety of colors.

  • Hold up to 20 175 x 26mm (3" x 1") slides for convenient storage
  • Transparent top for easy identification of contents
Please Note: Availability may vary by country.

Spécifications

Color Blue
Device Holds 20 Slides
Length (English) Slide 3 in.
Length (Metric) Slide 75 mm
Material Plastic
Stackable Yes
Width (English) Slide 1 in.
Width (Metric) Slide 26 mm