missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plastic Screw Caps

Numéro de catalogue. S88412
Change view
Click to view available options
Standard Taper Joint:
14/23
19/26
24/29
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Standard Taper Joint
S88412 19/26
S88411 14/23
S88413 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. S88412 Fournisseur Eisco™ Code fournisseur CH1036B
Il en reste null

Eisco™ Plastic Screw Caps are autoclavable caps designed to fit a variety of standard joint sizes.

  • For use on bottles and flasks with screw threads
  • Available in a variety of standard joint sizes
  • Autoclavable

Spécifications

Color Blue
Material Plastic
Length (Metric) 2.79 cm
Sterility Non-sterile
Standard Taper Joint 19/26
Weight (Metric) 45.35 g
Weight (English) 0.1 lb.
Width (Metric) 2.79 cm
Disposable Reusable
Height (Metric) 2 cm
Product Type Screw Cap
Width (English) 1.1 in.
Length (English) 1.1 in.
Height (English) 0.8 in.
Closure Type Screw Cap
Autoclavable Not Autoclavable
Afficher plus de résultats Afficher moins de résultats