missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omni International Plastic Disposable Generator Probe and Fisherbrand 150 Homogenizer Bundle
Description
- Includes 100 Fisherbrand plastic disposable generator probes and Fisherbrand 150 homogenizer
Specifications
Specifications
| Voltage | 115 V |
| Volume Range (Metric) | 0.25 to 30 mL |
| Diameter (Metric) | 7 mm |
| Length (Metric) | 110 mm |
| Material | Lexan 144R (Polycarbonate) and Ultem 1000 (Polyetherimide) |
| Bottom Type | Saw Tooth |
| For Use With (Equipment) | Fisherbrand 150 Homogenizer |
| Includes | 100 x 7 mm Probe |
| Packaging Type | Box |
| Product Type | Homogenizer Package |