missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Beakers with Spout
These polypropylene beakers have excellent optical clarity, very good chemical resistance, and are autoclavable. There are raised graduations and they have tapered spouts.
Supplier: Eisco™ CH0137EPK3
Description
- Autoclavable
- Raised graduations on outer surface
- Tapered spout
Identifiants chimiques
| Translucent | |
| Beaker | |
| Autoclavable | |
| Yes |
| Polypropylene | |
| Non-sterile | |
| Reusable | |
| Raised Outer Graduated Scale |
Spécifications
| 33.8 oz. | |
| Pack of 3 | |
| 11.17 cm | |
| Polypropylene | |
| 14.73 cm | |
| 20 ml | |
| 3/Pk. | |
| Non-sterile | |
| Reusable | |
| Raised Outer Graduated Scale |
| Translucent | |
| 4.4 in. | |
| 1000 mL | |
| 5.8 in. | |
| Spout | |
| 3. | |
| Beaker | |
| Autoclavable | |
| Yes | |
| Euro |