missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Beakers with Spout

These polypropylene beakers have excellent optical clarity, very good chemical resistance, and are autoclavable. There are raised graduations and they have tapered spouts.

Supplier:  Eisco™ CH0137CPK6

 Afficher plus de versions de ce produit

Numéro de catalogue. S27521

Il en reste null

Description

Description

  • Autoclavable
  • Raised graduations on outer surface
  • Tapered spout
Spécifications

Identifiants chimiques

Translucent
Beaker
Autoclavable
Yes
Polypropylene
Non-sterile
Reusable
Raised Outer Graduated Scale

Spécifications

8.45 oz.
Pack of 6
6.85 cm
Polypropylene
9.9 cm
10 ml
6/Pk.
Non-sterile
Reusable
Raised Outer Graduated Scale
Translucent
2.7 in.
250 mL
3.9 in.
Spout
6
Beaker
Autoclavable
Yes
Euro
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions