missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Beakers with Spout
These polypropylene beakers have excellent optical clarity, very good chemical resistance, and are autoclavable. There are raised graduations and they have tapered spouts.
Supplier: Eisco™ CH0137H
Description
- Autoclavable
- Raised graduations on outer surface
- Tapered spout
Identifiants chimiques
| Translucent | |
| Beaker | |
| Autoclavable | |
| Yes |
| Polypropylene | |
| Non-sterile | |
| Reusable | |
| Raised Outer Graduated Scale |
Spécifications
| 1.69 to 33.8 oz. | |
| Set of 5 | |
| Polypropylene | |
| 15.24 cm | |
| 35.56 cm | |
| 5 | |
| 10 in. | |
| Non-sterile | |
| Reusable | |
| Raised Outer Graduated Scale |
| Translucent | |
| 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL | |
| 6 in. | |
| 14 in. | |
| 5 | |
| Beaker | |
| 25.4 cm | |
| Autoclavable | |
| Yes | |
| Tapered |