missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Plain Microscope Slides
Description
Precleaned, ready to use
- Made from soda lime glass
- Slides thickness: 0.9 to 1.10 mm
- Nonsterile
Spécifications
Spécifications
| Length (Metric) | 75 mm |
| Material | Soda Lime Glass |
| Precleaned | Yes |
| No. per Pack | 1 |
| Sterility | Non-sterile |
| Type | Microscope Slide |
| Thickness (Metric) | 0.9 to 1.1 mm |
| No. per Case | 5/Cs. |
| Width (Metric) | 50 mm |