missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Pipets and Bulbs for Barnes Dropping Bottle

Catalog No. S01333
Change view
Click to view available options
Quantity:
12 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S01333 12 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S01333 Supplier United Scientific™ Supplier No. BPB010PK/12

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prop 65

Pipets and Bulbs for Barnes Dropping Bottle are ideal for the laboratory and the classroom.

  • Square-shaped, clear flint glass bottle with glass pipette and rubber bulb stopper.
  • Capacity is 30 mL.
  • Replacement Pipettes/Bulbs and Bulbs available.

Specifications

Material Glass
Graduations None
Includes Replacement Pipets and Bulbs
Length (English) 5 in.
Quantity 12 Pk.
Color Clear
Volume (Metric) 30 mL
Length (Metric) 12 cm
Type Dropping Pipet
For Use With (Equipment) Bottle