missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM L Multichannel Pipette Trade-In PROMO

Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
$1,571.29 - $1,973.69
Specifications
| Adjustable Tip Spacing | No |
|---|---|
| Autoclavable | Autoclavable |
| Dispensing Speed | Manual |
| Disposable | Reusable |
| Grip Type | Ergonomic |
| Catalog Number | Mfr. No. | Color | Volume (Metric) | Number of Channels | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Volume (Metric) | Number of Channels | Price | Quantity & Availability | |||
FA10015TG
![]() |
Gilson™
FA10015T |
Green | 20 to 300 μL | 8 |
Each for $1,571.29
|
|
|||
FA10016TG
![]() |
Gilson™
FA10016T |
Green | 20 to 300 μL | 12 |
Each for $1,973.69
|
|
|||
FA10013TG
![]() |
Gilson™
FA10013T |
Red | 0.5 to 10 μL | 8 |
Each for $1,571.29
|
|
|||
FA10014TG
![]() |
Gilson™
FA10014T |
Red | 0.5 to 10 μL | 12 |
Each for $1,973.69
|
|
|||
FA10011TG
![]() |
Gilson™
FA10011T |
Yellow | 20 to 200 μL | 8 |
Each for $1,571.29
|
|
|||
FA10012TG
![]() |
Gilson™
FA10012T |
Yellow | 20 to 200 μL | 12 |
Each for $1,973.69
|
|
|||
FA10009TG
![]() |
Gilson™
FA10009T |
White | 2 to 20 μL | 8 |
Each for $1,571.29
|
|
|||
FA10010TG
![]() |
Gilson™
FA10010T |
White | 2 to 20 μL | 12 |
Each for $1,973.69
|
|
|||
Description
- Gilson-patented volume locking system guarantees no accidental change in volume while pipetting
- Adjustable tip ejector provides comfort for right- and left-handed users
- Redesigned handle fits naturally in your hand, regardless of the size
- Unique internal design applies even, equal pressure from either side of the pipettes, rather than on the center of the channels like many other multichannel pipettes do
- 2D identification code tracks product reference number, date of manufacture, serial number, and maximum volume of pipette
- Available in 8- or 12- channels, in volumes ranging from 0.50 to 300 μL
Specifications
| No | |
| Manual | |
| Ergonomic | |
| Pipetman | |
| Non-sterile | |
| Ergonomic | |
| 5.98 in |
| Autoclavable | |
| Reusable | |
| Polypropylene | |
| No | |
| Pipette | |
| 1 |