missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM Comfort Pipette Handles
GREENER_CHOICE

Catalog No. F161485G
Change view
Click to view available options
Quantity:
3/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
F161485G 50/Pk.
F161486G 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. F161485G Supplier Gilson™ Supplier No. F161485

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with PIPETMAN Classic, Neo, G and Neo Multichannel pipettes

  • Simple to use and requires no tools
  • Designed to help reduce pipetting fatigue
  • Grip to support daily pipetting activity
  • Aids in reducing the risk of Repetitive Strain Injuries
  • Autoclavable at 121°C (252°F), 1 atm for 20 min.

Specifications

Content And Storage 50x Blue Comfort handle, 50 sheets of 12 Comfort handle stickers, 1 leaflet
Color Blue
For Use With Pipettes
Material Polypropylene
Type Handle
For Use With (Equipment) PIPETMAN Classic, Neo, G and Neo Multichannel pipettes
Includes 50x Blue Comfort handle, 50 sheets of 12 Comfort handle stickers, 1 leaflet
Packaging Type Box
Quantity 50/Pk.
Dimensions (L x W x H) 27.7 X 69.8 X 99.05 mm
Length (English) 1.1 in
Length (Metric) 27.7 mm
Width (English) 2.7 in
Width (Metric) 69.8 mm
Height (English) 3.9 in
Height (Metric) 99.05 mm
Weight (English) .33 lb
Show More Show Less