missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sulfo-SMPB (sulfosuccinimidyl 4-(N-maleimidophenyl)butyrate)
Crosslink amines to sulfhydryls with this mid-length, water-soluble crosslinker composed of sulfo-NHS-ester and maleimide groups at ends of an aromatic, 10-atom spacer arm.
Supplier: Thermo Scientific™ LSG22317
Description
Thermo Scientific™ Pierce Sulfo-SMPB is a water-soluble amine-to-sulfhydryl crosslinker that contains NHS-ester and maleimide reactive groups at opposite ends of a medium-length aromatic spacer arm (11.6 Ås).
Highlights:
- Extended chain length limits steric hindrance
- Water-soluble; membrane-impermeable
- Reactive groups: sulfo-NHS ester and maleimide
- Reactive toward: amino and sulfhydryl groups
Specifications
| Amine-Sulfhydryl | |
| Sulfo-SMPB | |
| No | |
| Upon receipt store desiccated at -20°C. | |
| Ambient | |
| Chemical Labeling | |
| Maleimide, Sulfo-NHS Ester | |
| Powder | |
| Water | |
| Yes |
| No | |
| 458.37 | |
| 11.6 AÌ | |
| No | |
| Pierce | |
| Heterobifunctional | |
| Medium (10 to 30 AÌ) | |
| 50 mg | |
| Standard | |
| Crosslinker |
For Research Use Only. Not for use in diagnostic procedures.