Learn More
Thermo Scientific™ Pierce™ Glutathione Magnetic Agarose Beads
Thermo Scientific™ Pierce™ Glutathione Magnetic Agarose Beads provide a fast, convenient method for purification of glutathione-S-transferase (GST) from a bacterial, yeast, or mammalian crude cell lysate
$1700.40 - $1700.40
Specifications
| Concentration | Slurry: 25% |
|---|---|
| Shipping Condition | Wet Ice |
| Particle Size | 30 μm |
| Form | Liquid Suspension |
| Product Line | Pierce |
Description
Product features:
Pierce Glutathione Magnetic Agarose Beads are well suited for purifying GST fusion proteins from a soluble protein extract and are ideal for the purification of proteins expressed at low levels from diluted supernatants.
The beads can be used in manual applications with a magnetic stand or automated applications with an instrument such as the Thermo Scientific KingFisher™ Flex Magnetic Particle Processor. Automated instruments are especially useful for higher throughput purification and screening of purification conditions.
High-performance beads—non-aggregating, magnetite (Fe3O4), superparamagnetic beads provide exceptional uniformity for both manual and automated HTS applications.
- Stable affinity ligand—glutathione is covalently immobilized to particles, enabling leach-resistance and clean purification products
- High capacity—binding capacity is sufficient for both routine and demanding purification procedures
Applications:
- Protein purification and isolation
- High throughput protein purification using automated magnetic particle processor
Specifications
| Slurry: 25% | |
| 30 μm | |
| Pierce | |
| Glutathione |
| Wet Ice | |
| Liquid Suspension | |
| Magnetic Agarose Bead | |
| Bottle |
For Research Use Only. Not for use in diagnostic procedures.