missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Pierce™ Glutathione Magnetic Agarose Beads

Catalog No. PI78602
Change view
Click to view available options
Quantity:
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PI78602 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PI78602 Supplier Thermo Scientific™ Supplier No. 78602

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ Pierce™ Glutathione Magnetic Agarose Beads provide a fast, convenient method for purification of glutathione-S-transferase (GST) from a bacterial, yeast, or mammalian crude cell lysate

Product features:

Pierce Glutathione Magnetic Agarose Beads are well suited for purifying GST fusion proteins from a soluble protein extract and are ideal for the purification of proteins expressed at low levels from diluted supernatants.

The beads can be used in manual applications with a magnetic stand or automated applications with an instrument such as the Thermo Scientific KingFisher™ Flex Magnetic Particle Processor. Automated instruments are especially useful for higher throughput purification and screening of purification conditions.

High-performance beads—non-aggregating, magnetite (Fe3O4), superparamagnetic beads provide exceptional uniformity for both manual and automated HTS applications.

  • Stable affinity ligand—glutathione is covalently immobilized to particles, enabling leach-resistance and clean purification products
  • High capacity—binding capacity is sufficient for both routine and demanding purification procedures

Applications:

  • Protein purification and isolation
  • High throughput protein purification using automated magnetic particle processor

Specifications

Bed Volume 5 mL
Concentration Slurry: 25%
Content And Storage 5 mL settled resin. Supplied as 20 mL of 25% v/v suspension in 20% ethanol.

Store at 2–8°C.
Shipping Condition Wet Ice
Particle Size 30 μm
Form Liquid Suspension
Product Line Pierce
Quantity 20 mL
Type Magnetic Agarose Bead
Stationary Phase Glutathione
Format Bottle
Capacity (Metric) 20 mL
Show More Show Less
Can the Pierce Magnetic Agarose Beads be frozen?

No. Freezing will adversely affect the agarose structure and may cause bead aggregation or loss of binding.

Can the Pierce Magnetic Agarose Beads be used in an automated magnetic particle processor?

Yes. Protocols for using the beads on a KingFisher instrument are available on the product page.

What advantage do Pierce Magnetic Agarose beads have over Dynabeads or Pierce Magnetic Beads?

Pierce Magentic Agarose Beads have a much higher binding capacity.

For Research Use Only. Not for use in diagnostic procedures.