missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blood Collection Tray

Description
- Available for a 13 or 16 mm tube rack
- Insert is removable, washable, and disposable
- Includes an extra-deep compartment for sharps container
- Inserts sold in packs of four (4)
Spécifications
Spécifications
| For Use With (Equipment) | 13 mm tube rack (Style A) |
| Product Type | Phlebotomy Tray |
| For Use With (Application) | Blood Collection |
| Color | White |
| Includes | Extra-deep compartment |
| Material | Polystyrene |