missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Phillip Pattern Borosilicate Glass Beakers
These Phillip Pattern beakers have a conical form and are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have a low temperature gradient, and superior chemical durability, and include a spout for easy pouring. Autoclavable.
Spécifications
| Color | Clear |
|---|---|
| Material | Borosilicate Glass |
| For Use With (Application) | Solution Preparation |
| Quantity | 1 |
| Type | Phillip Pattern |
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Prix | Quantity & Availability | |||||
|
S39789
|
Eisco™
CH0128B |
500 mL |
N/A
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Made from high quality borosilicate 3.3 glass
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Phillip Pattern, conical form
- Autoclavable at 121°C
Warranty
1 year limited manufacturer warranty
Spécifications
| Clear | |
| Solution Preparation | |
| Phillip Pattern | |
| Autoclavable | |
| No | |
| Euro |
| Borosilicate Glass | |
| 1 | |
| Non-sterile | |
| Reusable | |
| White Scale |