missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phenylpyruvic acid, sodium salt monohydrate, 98%, Thermo Scientific™
Description
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spécifications
Spécifications
| Nom ou substance chimique | Phenylpyruvic acid, sodium salt monohydrate |
| Nom Remarque | 98% |
| Spectre infrarouge | Authentic |
| Fourchette de pourcentages d’essai | 98% |
| Emballage | Glass bottle |
| Formule linéaire | C6H5CH2COCO2Na·H2O |
| Quantité | 5g |
| Beilstein | 10, I, 325 |
| Renseignements sur la solubilité | Solubility in water: soluble in water |
| Poids de formule | 204.16 |
| Afficher plus de résultats |
Sécurité et manipulation
| EINECSNumber | 204-053-2 |
RUO – Research Use Only