missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Phenolic Screw Cap with Open Center
Description
- Screw caps are available as hole caps for use with sealing septa.
- Caps are offered in phenolic resin.
- Phenolic hole caps can withstand a maximum temperature of 149°C.
Specifications
Specifications
| Color | Black |
| No. per Pack | 100 |
| Closure Size | 15-425 |
| For Use With (Equipment) | 7 mL Vial |
| Product Type | Phenolic Hole Cap |