missing translation for 'onlineSavingsMsg'
Learn More

Micro Essential Lab pH Test Paper Refills for Hydrion™ Dispensers

Catalog No. 14853B
Change view
Click to view available options
pH Range:
0 to 3
1 to 11
1 to 12
1 to 2.5
1 to 6
10 to 12
12.5 to 14
2 to 10
3 to 5.5
3 to 9
4 to 9
6 to 11
6 to 8
8 to 9.5
9 to 12
Type:
Jumbo/Wide-range pH Test Paper
Short-range pH Test Paper
Vivid/Wide-range pH Test Paper
Wide-range pH Test Paper
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range Type
14853B 1 to 11 Wide-range pH Test Paper
1485350 0 to 3 Wide-range pH Test Paper
1485360 1 to 2.5 Short-range pH Test Paper
1485320 1 to 6 Wide-range pH Test Paper
1485327 1 to 11 Vivid/Wide-range pH Test Paper
1485322 1 to 12 Wide-range pH Test Paper
14853A 2 to 10 Wide-range pH Test Paper
1485370 3 to 5.5 Short-range pH Test Paper
1485323 3 to 9 Jumbo/Wide-range pH Test Paper
1485324 4 to 9 Wide-range pH Test Paper
1485390 6 to 8 Wide-range pH Test Paper
1485325 6 to 11 Wide-range pH Test Paper
14853103 8 to 9.5 Short-range pH Test Paper
14853112 9 to 12 Wide-range pH Test Paper
14853120 10 to 12 Wide-range pH Test Paper
14853140 12.5 to 14 Short-range pH Test Paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 14853B Supplier Micro Essential Lab Supplier No. 160B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hydrion™ pH Paper provides excellent color separation in the alkaline range and offers clear bright single color matches for various pH ranges.

Hydrion™ pH Paper is a general use pH paper. A sample of its diverse pH applications include:

  • Classroom Demonstrations
  • Hospital Laboratories
  • General Laboratories
  • Industrial Testing
  • Food Service
  • Safety Testing
  • Emergency Testing
  • Agricultural Testing

Each kit contains 5, 15-foot roll of test paper and matching color chart. Provides for approximately 5000 tests.

Directions

Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.

Specifications

pH Range 1 to 11
For Use With (Equipment) For Hydrion™ dispensers
Includes pH paper, Matching color chart
No. of Tests 5000 Tests
Quantity 5 Pk.
Type Wide-range pH Test Paper
Dimensions (L x W) 4.6 m x 0.55 cm (15 ft. x 0.21 in.)
Length (English) 15 ft.
Length (Metric) 4.6 m
Width (English) 0.21 in.
Width (Metric) 0.55 cm
Show More Show Less

This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.