missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Petri Dish Dispenser
GREENER_CHOICE

Catalog No. 03448315
Change view
Click to view available options
Positions:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
03448315 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03448315 Supplier Heathrow Scientific™ Supplier No. HS23452

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With two easy-access partitions

  • Sturdy acrylic dispenser
  • Holds up to 30 Petri dishes (100 mm)
  • Two easy-access partitions
  • Bench top or wall mountable (screws provided)

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Petri Dishes
Material Acrylic
Positions 2
Shape Rectangular
Stackable No
Sterility Non-sterile
Mounting Benchtop or Wall Mount
No. per Pack 1 Ea.
Dimensions (L x W x H) 8.7 x 4.2 x 9.3 in.
Length (Metric) 22.2 cm
Length (English) 8.7 in.
Width (English) 4.2 in.
Height (English) 9.3 in.
Product Type Petri Dish Holder
Diameter (Metric) Inner 10 cm
Height (Metric) 23.6 cm
Array 1x2
Width (Metric) 10.7 cm
Show More Show Less