missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Petri Dish Dispenser Acrylic

Catalog No. 14127660
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14127660 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14127660 Supplier Fisherbrand™ Supplier No. HS23452F2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Acrylic petri dish dispenser to keep dishes organized and within reach.

  • Holds up to 30 x 100 mm Petri dishes
  • Two partitions for easy dish access and organization
  • Durable, clear acrylic for visibility and strength
  • Suitable for benchtop use or wall mounting
  • Mounting screws included for secure installation

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Petri Dishes (100 mm)
Material Acrylic
Positions 30
Shape Rectangular
Stackable No
Sterility Non-sterile
Mounting Counter or wall mount with included hardware
Dimensions (L x W x H) 8.7 x 4.2 x 9.3 in.
Product Type Petri Dish Holder
Show More Show Less