missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ 1630 Case with Foam

Catalog No. 19600139
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19600139 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19600139 Supplier Pelican™ Supplier No. 1630 000 110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Unbreakable, watertight, hard case

  • Ultra-high impact structural polypropylene
  • Five-piece foam set interior
  • Built-in automatic purge valve
  • Watertight to 30 ft.
  • Side large haul handles
  • Retractable extension handle
  • Built-in wheels

Specifications

Product Type Protective Case
Color Black
Material Polypropylene, Polyurethane Foam
Closure Type Double throw latches, padlock protectors
Depth (English) 17.48 in.
Depth (English) Interior 15.5 in.
Depth (Metric) 44.4 cm
Depth (Metric) Interior 39.4 cm
Dimensions (L x W) 31.28 x 24.21 in. (79.4 x 61.5 cm)
Insert Type Pick N' Pluck
Length (English) 31.28 in.
Length (English) Interior 27.7 in.
Length (Metric) 79.4 cm
Length (Metric) Interior 70.3 cm
Weight (English) 36 lb.
Weight (Metric) 16.3 kg
Width (English) 24.21 in.
Width (English) Interior 20.98 in.
Width (Metric) 61.5 cm
Width (Metric) Interior 53.3 cm
Show More Show Less