missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ 1620 Case w/Foam

Catalog No. 19819187
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19819187 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19819187 Supplier Pelican™ Supplier No. 1620020110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features ultra-high impact polycarbonate shell

Certifications

IP 67, DEF STAN 81-41/STANAG 4280, MIL C-4150J

Specifications

Product Type Case with Foam Insert
Color Black
Material Polypropylene, Polyurethane Foam
Depth (English) 10.50 in.
Depth (Metric) 26.67 cm
Dimensions (D x W x H) Interior 54.55 x 41.7 x 31.62 cm
Dimensions (L x W x H) 62.58 x 49.25 x 35 cm (24.64 x 19.39 x 13.78 in.)
Height (English) 13.78 in.
Height (English) Interior 12.54 in.
Height (Metric) 35 cm
Height (Metric) Interior 31.62 cm
Length (English) 24.64 in.
Length (English) Interior 21.48 in.
Length (Metric) 62.58 cm
Length (Metric) Interior 54.55 cm
Model 1620
Weight (English) 26.01 lb.
Weight (Metric) 11.8 kg
Width (English) 19.39 in.
Width (English) Interior 16.42 in.
Width (Metric) 49.25 cm
Width (Metric) Interior 41.7 cm
Show More Show Less