missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ 1600 Case with Foam

Catalog No. 19512734
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19512734 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19512734 Supplier Pelican™ Supplier No. 1600 005 150

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features watertight, crushproof and dust proof quality

  • Stainless steel hardware
  • Unconditional Lifetime Guarantee of Excellence
  • Diced base foam with convoluted eggshell lid foam
  • Hasps for combination/key locks

Specifications

Product Type Watertight Hard Case
Color Black
Material Polypropylene, Polyurethane Foam
Depth (English) 8.68 in.
Depth (English) Interior 7.87 in.
Depth (Metric) 22 cm
Depth (Metric) Interior 20 cm
Dimensions (L x W) 24.5 x 19.4 in. (61.6 x 49.3 cm)
Includes 15 Piece padded dividers set, Stainless Steel hardware and padlock protectors
Length (English) 24.5 in.
Length (English) Interior 21.4 in.
Length (Metric) 61.6 cm
Length (Metric) Interior 54.4 cm
Weight (English) 18 lb.
Weight (Metric) 8.16 kg
Width (English) 19.4 in.
Width (English) Interior 16.5 in.
Width (Metric) 49.3 cm
Width (Metric) Interior 41.9 cm
Show More Show Less