missing translation for 'onlineSavingsMsg'
Learn More

Mopec Pedestal Style Autopsy Table with Elevating and Bariatric Options

Catalog No. 22444025
Change view
Click to view available options
Description:
Bariatic Elevating
Pedestal Style Autopsy Table
Standard Elevating
Standard non-elevating
Width (Metric):
76.2 cm
101.6 cm
101.6cm
Weight (Metric):
Holds up to 340.19 Kg
Holds up to 453.59 Kg
Holds up to 453.59kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Width (Metric) Weight (Metric)
22444025 Bariatic Elevating 101.6 cm Holds up to 453.59 Kg
22444021 Standard non-elevating 76.2 cm Holds up to 340.19 Kg
22444022 Pedestal Style Autopsy Table 101.6cm Holds up to 453.59kg
22444024 Standard Elevating 76.2 cm Holds up to 340.19 Kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22444025 Supplier Mopec Supplier No. CE210

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pedestal style table that incorporates an optional elevating mechanism within the pedestal. Mopec™ Pedestal Style Autopsy Table with Elevating and Bariatic Options features a hydro-aspirator that is conveniently located near the large sink basin for ease in collection and disposal of fluids.

  • Tabletop is 14 gauge stainless steel with #4 satin finish
  • Includes a built-in large Integral sink
  • 2 GFCI Receptacles positioned on each side of table
  • Hydro-aspirator that is designed to drain into sink, plumbed with water control valve, vacuum breaker and clear tubing
  • Hot and cold single lever mixing valve with swing spout faucet complete with vacuum breaker
  • Deck mounted chrome plated brass sink spray with high pressure hose
  • Four removable perforated grid plates
  • Grid pattern is perforated with 9.5mm diameter holes on 50.8mm staggered centers
  • All plumbing and electrical work accomplished at factory

Warranty

1 Year Warranty

Specifications

Product Type Stationary Pedestal Table
Description Bariatic Elevating
Includes Faucet, Sink Spray, and Grid Plates
Electrical Requirements 2 GFCI Receptables Positioned on each side of Table
Depth (English) Sink 12 in.
Depth (Metric) Sink 30.48 cm
Height (English) 40 in.
Length (English) 100 in.
Width (English) 40 in.
Height (English) Max. Table 38 in.
Height (English) Min. Table 32 in.
Height (Metric) 101.6 cm
Height (Metric) Max. Table 96.52 cm
Height (Metric) Min. Table 81.28 cm
Length (English) Sink 25 in.
Length (Metric) 254 cm
Length (Metric) Sink 63.5 cm
Weight (English) Holds up to 1000 lb.
Weight (Metric) Holds up to 453.59 Kg
Width (English) Sink 12 in.
Width (Metric) 101.6 cm
Width (Metric) Sink 30.48 cm
Show More Show Less