missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hughes Pedestal Mounted Eye/Face Wash with open ABS Bowl
Hughes Pedestal-mounted, open ABS plastic bowl eye/face wash unit, is suitable for use in all applications not subject to the possibility of freezing or overheating.
$1,477.96 - $2,549.92
Specifications
| Activation | Push Plate |
|---|---|
| Bowl Size (Metric) | 254 mm |
| Certifications/Compliance | ANSI Z358.1-2014 and EN15154 Compliant |
| Depth (English) | 24 in. |
| Depth (Metric) | 610 mm |
| Catalog Number | Mfr. No. | Color | Material (Piping Connection) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material (Piping Connection) | Price | Quantity & Availability | ||||
|
18666641
|
N/A | Green Powder Coat (Pipe) | Galvanized Steel |
Each for $1,477.96
|
|
||||
|
18666642
|
N/A | Polished Brush (Pipe) | Stainless Steel |
Each for $2,549.92
|
|
||||
Description
Features:
- Designed at ANSI-compliant height
- Generally for open areas away from walls
- System features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
- Low operating torque offers reliable, easy on/off operation.
- Solid construction using powder-coated galvanized steel pipework for added corrosion resistance.
- Easy activation—highly visible red push plate with universal hand and eye wash sign.
- Includes an inspection record tag for recording service and test history.
- Add optional foot treadle for a secondary means of activation.
- Twin spray nozzles protected by dust covers that pop-off when eye wash is activated
- Diffusers provide a gentle flow of aerated water and prevent further injury to the eyes
- High-performance 316L SS quarter-turn ball valves endure the harshest environments and site conditions
- Includes a separate universal eyewash sign for enhanced visibility,
- Meets ANSI and EN 15154 standards and supports OSHA requirements
Compliance
ANSI Z358.1-2014 and EN15154 Compliant
Warranty
1 Year
Specifications
| Push Plate | |
| ANSI Z358.1-2014 and EN15154 Compliant | |
| 610 mm | |
| Emergency Shower and Eye Wash with Water | |
| 610 mm | |
| 1.25 in. (F) NPT | |
| Pedestal | |
| Emergency Eye Wash | |
| 1219 mm |
| 254 mm | |
| 24 in. | |
| 3 gpm | |
| 24 in. | |
| 1 Unit | |
| Chrome-plated Brass, Stainless Steel Mesh | |
| 29 to 97 psi | |
| 48 in. |