missing translation for 'onlineSavingsMsg'
Learn More

Hughes Pedestal Mounted Eye/Face Wash with open ABS Bowl

Catalog No. 18666641
Change view
Click to view available options
Color:
Green Powder Coat (Pipe)
Polished Brush (Pipe)
Material (Piping Connection):
Galvanized Steel
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material (Piping Connection)
18666641 Green Powder Coat (Pipe) Galvanized Steel
18666642 Polished Brush (Pipe) Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18666641 Supplier Justrite International Supplier No. 75GP

Hughes Pedestal-mounted, open ABS plastic bowl eye/face wash unit, is suitable for use in all applications not subject to the possibility of freezing or overheating.

Features:

  • Designed at ANSI-compliant height
  • Generally for open areas away from walls
  • System features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
  • Low operating torque offers reliable, easy on/off operation.
  • Solid construction using powder-coated galvanized steel pipework for added corrosion resistance.
  • Easy activation—highly visible red push plate with universal hand and eye wash sign.
  • Includes an inspection record tag for recording service and test history.
  • Add optional foot treadle for a secondary means of activation.
  • Twin spray nozzles protected by dust covers that pop-off when eye wash is activated
  • Diffusers provide a gentle flow of aerated water and prevent further injury to the eyes
  • High-performance 316L SS quarter-turn ball valves endure the harshest environments and site conditions
  • Includes a separate universal eyewash sign for enhanced visibility,
  • Meets ANSI and EN 15154 standards and supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty

1 Year

Specifications

Activation Push Plate
Bowl Size (Metric) 254 mm
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color Green Powder Coat (Pipe)
Depth (English) 24 in.
Depth (Metric) 610 mm
Flow Rate 3 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 24 in.
Height (Metric) 610 mm
Includes 1 Unit
Inlet Connection (Metric) 1.25 in. (F) NPT
Material Chrome-plated Brass, Stainless Steel Mesh
Material (Piping Connection) Galvanized Steel
Mounting Pedestal
Pressure 29 to 97 psi
Product Type Emergency Eye Wash
Width (English) 48 in.
Width (Metric) 1219 mm
Show More Show Less