missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Hughes Pedestal Mounted Eye/Face Wash with open ABS Bowl
Description
Features:
- Designed at ANSI-compliant height
- Generally for open areas away from walls
- System features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
- Low operating torque offers reliable, easy on/off operation.
- Solid construction using powder-coated galvanized steel pipework for added corrosion resistance.
- Easy activation—highly visible red push plate with universal hand and eye wash sign.
- Includes an inspection record tag for recording service and test history.
- Add optional foot treadle for a secondary means of activation.
- Twin spray nozzles protected by dust covers that pop-off when eye wash is activated
- Diffusers provide a gentle flow of aerated water and prevent further injury to the eyes
- High-performance 316L SS quarter-turn ball valves endure the harshest environments and site conditions
- Includes a separate universal eyewash sign for enhanced visibility,
- Meets ANSI and EN 15154 standards and supports OSHA requirements
Compliance
ANSI Z358.1-2014 and EN15154 Compliant
Warranty
1 Year
Specifications
Specifications
| Activation | Push Plate |
| Bowl Size (Metric) | 254 mm |
| Certifications/Compliance | ANSI Z358.1-2014 and EN15154 Compliant |
| Color | Polished Brush (Pipe) |
| Depth (English) | 24 in. |
| Depth (Metric) | 610 mm |
| Flow Rate | 3 gpm |
| For Use With (Application) | Emergency Shower and Eye Wash with Water |
| Height (English) | 24 in. |
| Height (Metric) | 610 mm |
| Show More |