missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Pipettes Pasteur

Spécifications
Spécifications
| Material | PEBD |
| Sterility | Stérile |
| For Use With (Application) | Manutention des liquides |
| Length (English) | 6,02 po. |
| Quantity | 25/sac, 1000/Cs. |
| Color | Transparent |
| Volume (Metric) | 0.1 mL |
| Length (Metric) | 153 mm |