Learn More
Parr™ 6400 Automatic Isoperibol Calorimeter
High throughput, with minimum operator time between tests
$70,306.40 - $72,900.83
Spécifications
| Product Type | Automatic Isoperibol Calorimeter |
|---|---|
| Certifications/Compliance | ISO 9001:2008, CSA, CE, ASTM |
| Connector Types | Ethernet or USB |
| Depth (English) | 15.5 in. |
| Depth (Metric) | 40 cm |
Comprend: 6038 maintenance kit, automated bucket and jacket fill, automatic bomb wash, 1138 fixed oxygen bomb of alloy with removable head, FlashROM memory and TCP/IP network communications
Exige: Source of 99.5% oxygen, a source of nitrogen or compressed air at 80psi, and deionized water.
| Numéro de catalogue | Numéro du manufacturier. | Voltage | Includes | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Voltage | Includes | Prix | Quantity & Availability | ||||
|
04731216
|
Parr™
6400CLEA |
115 V | Alloy G30 Oxygen Bomb w/ Removable Head |
N/A
|
N/A | ||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
04731219
|
Parr™
6400EF |
230 V | Alloy 20 Oxygen Bomb w/ Removable Head |
N/A
|
N/A | ||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
04731215
|
Parr™
6400EA |
115 V | Alloy 20 Oxygen Bomb w/ Removable Head |
N/A
|
N/A | ||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
Description
The 6400 incorporates a closed-loop cooling subsystem that consistes of a thermoelectric cooler assembly attached directly to a one liter water tank. An external nitrogen pressurized tank is used to supply rinse water. The 6400 requires one minute of operator time per test, allowing a technician to operate up to four calorimeters simultaneously.
- Isoperibol calorimetry
- Automated bucket and jacket fill as well as vessel fill and rinse
- Automatic cooling
- 6 to 7 tests per hour
- Operator time per test is 1 minute
- 0.1% precision class instrument
- FlashROM memory and TCP/IP network communications
- USB port for balance and printer connections
- Updates via the Internet
1138 Oxygen Bomb
- Withstands high magnitude testing
- Head features O-ring groove optimized to minimze frictional wear
- Removable bomb head allows fast sample loading using proprietary Twist-Lock vessel closure design
Spécifications
| Automatic Isoperibol Calorimeter | |
| Ethernet or USB | |
| 40 cm | |
| 20 in. | |
| Stores 1000 tests | |
| Automatic | |
| 5000 to 8000 calories | |
| 6 to 7 Tests/hr. | |
| 42 cm |
| ISO 9001:2008, CSA, CE, ASTM | |
| 15.5 in. | |
| Measuring heats of combustion of solid or liquid fuels, waste materials and other combustible samples | |
| 51 cm | |
| 1 min./Test | |
| 0.001 | |
| 0.0001°C | |
| 16.5 in. |