missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Paramount™ Ductless Enclosures: 5ft. Wide

Catalog No. 10030217
Change view
Click to view available options
Height (English) Interior:
32 in.
35 in.
Frequency:
60 Hz
Height (Metric) Sash Opening:
24 cm
Voltage:
115 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Interior Frequency Height (Metric) Sash Opening Voltage
10030217 35 in. 60 Hz 24 cm 115 V
10030216 32 in. 60 Hz 24 cm 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10030217 Supplier Labconco™ Supplier No. 6963503

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Filters, work surface, base, identical or no more than two different types of filters may be used in one enclosure: 5 ft. models require 6 filters

No outside ducting required

Self-contained enclosures ensure safe handling of organic, formaldehyde, acid gas, sulfur compounds or ammonia chemical fumes and vapors as well as particulates. Air inside the enclosure passes through carbon filters and in some cases, additional HEPA filters, before being safely exhausted back into the laboratory. Face velocity: 60-100fpm.

  • Patented slotted rear baffle: promotes horizontal laminar airflow to ensure vapors and fumes are drawn to back of enclosure without turbulence that could cause lack of containment
  • Containment-enhancing components: ensure no vapors enter breathing zone
  • Accurate organic chemical vapor sensor: detects chemicals breaking through filter, ensuring protection is maintained
  • Seven different stackable filter types: remove vapor contaminants from the air, can be combined to handle different types of chemicals and particulates during the same application
  • Patented Clean-Sweep™ airfoil
  • Side-entry airfoils
  • Upper containment sash foil, upper dilution air supply
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail

  • Tempered safety glass front sash and sides
  • Epoxy-coated aluminum frame
  • Steel rear baffle and plenum
  • Digital display of airflow and filter status
  • Touchpad control of enclosure operation
  • Ergonomically angled sash allows close viewing, reduces glare
  • Advanced motor technology uses less energy and runs quieter than comparable models

Specifications

Product Type Enclosure
Filter Type Acid-Sulfur, Ammonia-Amine, Formaldehyde, HEPA, Mixed Bed, Organic Vapor, Radioisotope
Amperage 5 A
Certifications/Compliance ANSI Z9.5-2003, CAN/CSA C22.2 No. 1010.1, UL 3101-1/61010-1, ASHRAE 110-95, SEFA 1-2005
Depth (English) 35.5 in.
Depth (Metric) 90 cm
Flow Rate 220 to 370 cfm
Height (English) 56 in.
Height (English) Interior 35 in.
Height (Metric) 142 cm
Height (Metric) Sash Opening 24 cm
Noise Level 57 to 67 dBA
Voltage 115 V
Weight (English) 590 lb.
Weight (Metric) 268 kg
Width (English) 24 in.
Width (Metric) 61 cm
Frequency 60 Hz
Show More Show Less