missing translation for 'onlineSavingsMsg'
Learn More

Sigma-Aldrich Papanicolaou Stain OG 6

Catalog No. 01288048
Change view
Click to view available options
Quantity:
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01288048 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01288048 Supplier Sigma-Aldrich Supplier No. HT4011284L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For routine diagnostic cytology to aid in the identification and classification of exfoliative cells.

Papanicolaou stain imparts a characteristic range of coloration to exfoliative cells of vaginal, cervical, prostatic and other body secretions, allowing critical examination of nuclei and cytoplasmic components.

  • Orange G (certified), 0.3% and phosphotungstic acid, 0.015%, in denatured alcohol
  • Form: solution
  • Shelf life: expiry date on the label
  • IVD: for in vitro diagnostic use
  • Techniques: microbe ID, suitable for staining
  • Applications: hematology and histology
  • Storage temperature: room temperature

Specifications

Quantity 4 L
Product Type Papanicolaou Stain