missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera C2 Trinocular 50:50 Package
GREENER_CHOICE

The Panthera phase package includes all the phase accessories required for phase contrast applications and is ideal for the life sciences.

$8,530.84 - $9,805.14

Specifications

Magnification Power 10X
Objective Types CCIS™ Plan UC Objectives (4X, 10X, PH40X(S))
Nosepiece Reversed Quintuple
Head Style Trinocular
Lighting Type Kohler Illumination
View More Specs

Products 2
Catalog Number Mfr. No. Condenser Type Price Quantity & Availability  
Catalog Number Mfr. No. Condenser Type Price Quantity & Availability  
01258043
GREENER_CHOICE
View Documents Promotion Details
Motic™
1100104601161
Focusable Abbe
Each for $8,530.84
Only null left
 
01258044
GREENER_CHOICE
View Documents Promotion Details
Motic™
1100104601171
Phase Contrast Turret
Each for $9,805.14
Only null left
 
Description

Description

  • 25° inclined Siedentopf head swivels 360°
  • Reversed coded quintuple nosepiece with light tracer (Intelli Light Management)
  • LED light indicator
  • Coaxial coarse and fine focusing adjustment with tension adjustment
  • Built-in, low position coaxial rackless stage with right hand control
  • Simple Phase Package comes with Focusable Abbe condenser with 0.9 numerical aperature
  • Phase Package comes with Phase Contrast Turret condenser with 5 positions (BF, DF, Ph1, Ph2, Ph3)
  • Iris diaphragm and slot
  • Diopter Adjustment: ±5
Specifications

Specifications

10X
Reversed Quintuple
Kohler Illumination
CCIS™ Plan UC Objectives (4X, 10X, PH40X(S))
Trinocular
WF 10X/20 mm
Videos
SDS
Documents

Documents