missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Panthera C2 Trinocular 50:50 Package

The Panthera phase package includes all the phase accessories required for phase contrast applications and is ideal for the life sciences.
Supplier: Motic™ 1100104601171
Description
- 25° inclined Siedentopf head swivels 360°
- Reversed coded quintuple nosepiece with light tracer (Intelli Light Management)
- LED light indicator
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built-in, low position coaxial rackless stage with right hand control
- Simple Phase Package comes with Focusable Abbe condenser with 0.9 numerical aperature
- Phase Package comes with Phase Contrast Turret condenser with 5 positions (BF, DF, Ph1, Ph2, Ph3)
- Iris diaphragm and slot
- Diopter Adjustment: ±5
Chemical Identifiers
| 10X | |
| Reversed Quintuple | |
| Kohler Illumination |
| CCIS™ Plan UC Objectives (4X, 10X, PH40X(S)) | |
| Trinocular | |
| WF 10X/20 mm |
Specifications
| 10X | |
| Reversed Quintuple | |
| Trinocular | |
| WF 10X/20 mm |
| CCIS™ Plan UC Objectives (4X, 10X, PH40X(S)) | |
| Phase Contrast Turret | |
| Kohler Illumination |