missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera C2 Trinocular 50:50 Package
GREENER_CHOICE

The Panthera phase package includes all the phase accessories required for phase contrast applications and is ideal for the life sciences.

Supplier:  Motic™ 1100104601161

 View more versions of this product

Catalog No. 01258043


Only null left

Description

Description

  • 25° inclined Siedentopf head swivels 360°
  • Reversed coded quintuple nosepiece with light tracer (Intelli Light Management)
  • LED light indicator
  • Coaxial coarse and fine focusing adjustment with tension adjustment
  • Built-in, low position coaxial rackless stage with right hand control
  • Simple Phase Package comes with Focusable Abbe condenser with 0.9 numerical aperature
  • Phase Package comes with Phase Contrast Turret condenser with 5 positions (BF, DF, Ph1, Ph2, Ph3)
  • Iris diaphragm and slot
  • Diopter Adjustment: ±5
Specifications

Chemical Identifiers

10X
Reversed Quintuple
Kohler Illumination
CCIS™ Plan UC Objectives (4X, 10X, PH40X(S))
Trinocular
WF 10X/20 mm

Specifications

10X
Reversed Quintuple
Trinocular
WF 10X/20 mm
CCIS™ Plan UC Objectives (4X, 10X, PH40X(S))
Focusable Abbe
Kohler Illumination
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions