missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advanced Instruments Palladox™ Disposable Sachet
Advanced Instruments Palladox™ Disposable Sachet is compatible with all anaerobic jar sizes
Supplier: Advanced Instruments AN3146
Description
- The Palladox™ Disposable Sachet is designed specifically to work with the Anoxomat™ Anaerobic Jar System
- Simplifies anaerobic sample testing by minimizing catalyst handling time
- Reduces the oxygen in the jar within minutes
- Maintains an anaerobic environment for the duration of incubation
- No oven required for regeneration
- Compatible with all jar sizes
- One year shelf life
Specifications
| Single Use Catalyst | |
| 5 x 3.75 x 5.75 in. | |
| Oxygen Reduction | |
| 40 Sachets/ Pack | |
| 0.625 lb. |
| 36°F to 72°F, 0 to 50% RH | |
| Single-use | |
| Anoxomat™ Anaerobic Jar System | |
| 40 Sachets/Pk. |