missing translation for 'onlineSavingsMsg'
Learn More

PDM3700 Personal Dust Monitor

Catalog No. 502271706
Change view
Click to view available options
Flow Rate:
2.2 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
502271706 2.2 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 502271706 Supplier Thermo Fisher Scientific Supplier No. 3700A1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This personal dust monitor is a real-time portable respirable dust monitor designed to alert mine workers to unsafe levels of dust exposure.

Monitor real-time coal dust exposure with a respirable, personal dust monitor designed specifically for U.S. based mining applications. The Thermo Scientific™ PDM3700 Personal Dust Monitor is equipped with waterproof battery protection, PC-based software for data downloading and reporting, integral charger with download and station for PC interface.

Real-time, respirable, personal dust monitor designed specifically for U.S. based mining applications and the only CPDM designed to meet the latest requirements of the MSHA Dust Rule.

  • PC-based software for data downloading, review of status flags and MSHA reporting
  • Integral charger with download station for PC interface
  • Ergonomic and lightweight
  • Industry standard sampling inlet
  • Waterproof battery protection

Reduce Exposure to Dust
Engineered for timely, high-quality personal dust exposure information, the PDM3700 monitor protects miners' health by tracking the shift-average respirable coal dust exposure as it approaches regulatory limits. Providing mine workers and management with the tools for personal coal dust monitoring and reducing their exposure, the PDM3700 real time dust monitor is the first line of defense in preventing long-term health effects.

Real-time Measurement
The PDM3700 monitor provides three primary, real-time measurements: primary current mass concentration, primary cumulative mass concentration and percent of limit. Two secondary user-initiated measurements are also available and can be performed without interfering with the primary sample. The battery operated PDM3700 starts by drawing a continuous sample of air from the breathing zone. It then removes any particles that are larger than respirable in size and measures the mass of the dust, which is collected on an exchangeable filter.

Lower per-sample Cost
Dust exposure results are automatically computed, eliminating the need for filter transport and handling steps connected with the manual gravimetric method. This automatic method leads to a significantly lower per-sample cost then with manual sampling and has the added benefit of continuous information availability.

Designed for the Mine Environment
Proven underground capable, through the success of the PDM3600 monitor, the PDM3700 personal dust monitor also offers accurate, continuous, personal respirable dust exposure information. Capable of satisfying the typical mine environment, the durable, belt-mounted case is made of static dissipating housing.

Specifications

Flow Rate 2.2 L/min.
Accuracy 25% of the reference method (for concentrations greater than 0.2 mg/m3)
Minimum dust loading: 0.1 mg (to achieve specification)
Maximum dust loading: 4.0 mg (to achieve specification)
Accuracy only valid within operating temperature of -4° to 104° F (-20° to +40° C) and with a relative humidity from 0% to 100%
Certifications/Compliance
  • NIOSH approval number TC-74CPDM-01
  • Certified intrinsically safe by the Mine Safety Health Administration (MSHA) (19-A040002-0)
  • EN61326-1:2005 - Pending
  • FCC Part 15 subpart B - Pending
  • UN T1-T8 (shipment of lithium ion batteries)
  • The PDM3700 Charger complies with the ANSI/UL 1012 standard for power units other than Class 2, 7th Edition (4/29/05) - Pending
Concentration Display Averaging Time 30 minutes
Concentration Measurement Range 0 - 200 mg/m3
3 primary displays:  1)  30 minute average 2) cumulative concentration average to the point of measurement 3)  shift concentration average
Data Points Minimum of 30 shifts
Depth (English) 3.25 in.
Depth (Metric) 8.26 cm
Description PDM3700 Personal Dust Monitor
Electrical Requirements 1 internal lithium ion battery assembly
Height (English) 6.75 in.
Height (Metric) 17.15 cm
Particle Size Range less than 4.5 um
Resolution 0.01 mg/m3 
Mass concentration sensitivity:  0.05 mg/m3 (1 sigma) 30 second averaging
Weight (English) 4.41 lb.
Weight (Metric) 2.0 kg
Width (English) 9.57 in. Sampling tube: 36.0 in. ± 0.25 in.
Width (Metric) 24.31 cm
Sampling tube:  91.44 cm ± 0.635 cm
Show More Show Less