missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ Gel-Drying Supplies

Catalog No. OWGDF1
Change view
Click to view available options
Product Type:
Gel Drying Frame
Length (Metric):
24 cm
Width (Metric):
24 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (Metric) Width (Metric)
OWGDF1 Gel Drying Frame 24 cm 24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. OWGDF1 Supplier Thermo Scientific™ Supplier No. GDF 1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use the frames and pre-cut cellophane that come in Thermo Scientific™ Owl™ Gel-Drying Supplies with Owl™ Gel-Drying Kits.

Combine the frames and pre-cut cellophane that come in Thermo Scientific™ Owl™ Gel-Drying Supplies with Owl™ Gel-Drying Kits.

  • Frames and pre-cut cellophane available in large (24 × 24cm) or small (14 × 14cm) format

Specifications

Gel Size 24 x 24 cm
Quantity Each
Length (Metric) 24 cm
Width (Metric) 24 cm
Product Type Gel Drying Frame