missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Versa Star Conductivity Measurement Module

Catalog No. 13645592
Change view
Click to view available options
Alarm Output:
Set point alarm, high/low limit alarm, calibration due alarm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Alarm Output
13645592 Set point alarm, high/low limit alarm, calibration due alarm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13645592 Supplier Thermo Scientific™ Supplier No. ORI VSTAR CND

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Add conductivity, TDS, salinity, resistivity and temperature measurement capabilities to your Versa Star meter using the Thermo Scientific™ Orion™ Versa Star Conductivity Module

Add conductivity, total dissolved solids (TDS), salinity, resistivity and temperature measurement capabilities to your Thermo Scientific™ Orion™ Versa Star meter using the Thermo Scientific™ Orion™ Versa Star Conductivity Measurement Module. Each Orion™ Versa Star meter has four channels that can be customized with interchangeable measurement modules. The Versa Star conductivity module offers reliable, fast results with auto-ranging conductivity values and linear, non-linear pure water or EP temperature compensation with 5, 10, 15, 20 or 25 °C reference temperatures.

Select from five Thermo Scientific Orion Versa Star measurement modules to customize the measurement capabilities of your Orion Versa Star meter. Measurement modules are interchangeable and can be added or removed from each Versa Star meter's four channels at any time.

Orion Versa Star Conductivity Measurement Module:

  • Measure conductivity, TDS, salinity or resistivity with temperature
  • Perform up to a six point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration
  • Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
  • Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5, 10, 15, 20 or 25°C reference temperatures
  • Customize measurements to show calibration history or simplify to show an extra large conductivity reading
  • Module offers a 3-year replacement warranty

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Accuracy (Conductivity) 0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS
Accuracy (Resistivity) 0.5% of reading ±1 digit
Accuracy (TDS) 0.5% of reading ±1 digit
Accuracy (Temperature) ±0.1°C
Accuracy (Salinity) ±0.1ppt
Alarm Output Set point alarm, high/low limit alarm, calibration due alarm
Calibration Conductivity with calibration editing option and temperature
Cell Constant 0.001 to 199.9
Calibration Points Up to 6
Compatible Probes 2-cell or 4-cell conductivity sensors with built-in temperature
Description Orion VERSA STAR Conductivity/TDS/Resistivity/Salinity/Temperature Module
Type Conductivity Measurement Module
Dimensions (L x W x H) 12 x 3 x 9.5 cm (4.7 x 1.2 x 3.8 in.)
Inputs 8 pin MiniDIN (conductivity sensor with built-in temperature)
Includes Versa Star conductivity module and printed quick start guide
IP Rating IP54
Measurement Modes Conductivity, TDS, salinity or resistivity with temperature
Methods 10 per channel with password protection
Model Orion Versa Star Conductivity/TDS/Salinity/Resistivity/Temperature Measurement Module
Probe Type Conductivity sensor (purchase separately)
Range (Conductivity) 0.001 µS/cm to 3000 mS/cm
Range (Resistivity) 2 ohm to 100.0 meg-ohm
Range (Salinity) 0.06 to 80.00 psu, 0.05 to 42.00 ppt
Range (TDS) 0.001 ppm to 200.0 ppt
Resolution (Conductivity) 0.001 μS minimum, auto ranging up to 4 significant digits
Relative Humidity Range 5 to 85 %, non-condensing
Resolution (Resistivity) 1 ohm or 0.1 meg-ohm, auto ranging
Resolution (Salinity) 0.01 psu or 0.01 ppt minimum, auto ranging
Resolution (Temperature) 0.1°F/°C
Resolution (TDS) 0.001 ppm minimum, auto ranging up to 4 significant digits
Salinity Measurement Modes Practical salinity (psu) or natural sea water (ppt)
Stability Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
Temperature Compensation Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off with warning) or off
TDS Factor Range Linear (0.02 to 9.99)
Temperature (English) Range 41°F to 113°F
Temperature (Metric) Range -5°C to 105deg;C
Temperature Probe Calibration 1 point temperature offset calibration
Temperature (Metric) Operating 5°C to 45°C
Temperature (Metric) Reference 5, 10, 15, 20, 25°C
Temperature Selection Manual or automatic with ATC temperature probe
Weight (English) 0.5 lb.
Warranty 3 year meter replacement
Weight (Metric) 0.2 kg
Show More Show Less