missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ 2-Cell Conductivity Electrodes
Achieve accurate measurements from ultrapure water, sea water, and more with these versatile 2-cell conductivity electrodes, available in a variety of materials and measurement ranges.
$1,134.30 - $1,998.54
| Catalog Number | Mfr. No. | Cell Constant | Measurement Ranges | Connector Types | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Cell Constant | Measurement Ranges | Connector Types | Price | Quantity & Availability | |||
|
13642223
|
Thermo Scientific™
011050MD |
1 cm^-1 | 1 μS/cm to 20 mS/cm | Mini-DIN |
Each for $1,301.74
|
|
|||
|
13642224
|
Thermo Scientific™
011510MD |
1 cm^-1 | 10 μS/cm to 200 mS/cm | 8-pin Mini-DIN |
Each for $1,134.30
|
|
|||
|
13642227
|
Thermo Scientific™
ORI 013016MD |
0.1 cm^-1 | 0.01 to 300 μS/cm | Mini-DIN |
Each for $1,998.54
|
|
|||
|
13644943
|
Thermo Scientific™
018020MD |
10 cm^-1 | 10 μS/cm to 2000 mS/cm | Mini-DIN |
Each for $1,811.30
|
|
|||
Description
The Thermo Scientific™ Orion™ Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and USP<645> Measuring the Conductivity of Pure Water.
Features
These probes use two cell electrodes to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field.
013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly . 018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases. 011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.
2-cell conductivity electrodes are compatible with Thermo Scientific™ Orion Star™ , Lab Star™, Pro Star™, Versa Star Pro™ bench and portable conductivity meters. Paired together the instruments can be used to generate accurate, repeatable readings for conductivity, resistivity, TDS and salinity.
Solutions required
Standards
011008 100 µS/cm conductivity/TDS standard, 5 x 60 mL bottles
01100910 147 µS/cm conductivity standard, 10 pouches
011007 1413 µS/cm conductivity/TDS standard, 5 x 60 mL bottles
01100710 1413 µS/cm conductivity/TDS standard, 10 pouches
011006 12.9 mS/cm conductivity/TDS standard, 5 x 60 mL bottles
01100610 12.9 mS/cm conductivity/TDS standard, 10 pouches
011005 111 mS/cm conductivity standard, 5 x 60 mL bottles
01100510 111 mS/cm conductivity standard, 10 pouches
Conditioning solution
011001 Conditioning solution for 011050MD conductivity cells
Accessories
013017 Replacement flow cell
Items included with
011050MD
011007 1413 µS/cm conductivity/TDS standard, 60 mL 1 bottle
011001 Conditioning solution, 60 mL 1 bottle
011510MD
011006 12.9 mS/cm conductivity/TDS standard, 60 mL 1 bottle
011007 1413 µS/cm conductivity/TDS standard, 60 mL 1 bottle
013016MD
011008 100 µS/cm conductivity/TDS standard, 60 mL 1 bottle
013017 Replacement flow cell
Warranty period
12 months from date of purchase
Specifications
| 2-Electrode Conductivity Cells |