Learn More
Thermo Scientific™ Orion™ 2-Cell Conductivity Electrodes
Description
The Thermo Scientific™ Orion™ Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and USP<645> Measuring the Conductivity of Pure Water.
The ThermoFisher Orion Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements USP<645> Measuring the Conductivity of Pure Water.
Features
These probes use two electrode cells to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field.
013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly.018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases.011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.
Solutions Required
Standards
- 948206 - 0.1 M lead standard, 475 mL bottle
- 948207 – 0.1 M sodium sulfate standard for sulfate analysis with the lead ISE 475 mL bottle
Electrode Fill Solution
- 900062 – Optimum results B electrode filling solution, 5 x 60 mL bottles
Items Included
- 900062 – Optimum results B electrode filling solution, 1 x 60 mL bottle
- 948201 – Polishing strip, 2 count
Warranty Period
- 12 months from date of purchase
Specifications
Specifications
| Cell Constant | 1 cm^-1 |
| Type | 2-Electrode Conductivity Cells |
| Connector Types | 8-pin Mini-DIN |
| For Use With (Equipment) | Orion Star Series Meters |
| Description | Orion 2-Cell Conductivity Electrodes |
| Material | Epoxy, Graphite |
| Measurement Ranges | 10 μS/cm to 200 mS/cm |