missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 2-Cell Conductivity Electrodes

Catalog No. 13644943
Change view
Click to view available options
Cell Constant:
0.1 cm^-1
1 cm^-1
10 cm^-1
Measurement Ranges:
0.01 to 300 μS/cm
1 μS/cm to 20 mS/cm
10 μS/cm to 200 mS/cm
10 μS/cm to 2000 mS/cm
Connector Types:
8-pin Mini-DIN
Mini-DIN
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cell Constant Measurement Ranges Connector Types
13644943 10 cm^-1 10 μS/cm to 2000 mS/cm Mini-DIN
13642223 1 cm^-1 1 μS/cm to 20 mS/cm Mini-DIN
13642224 1 cm^-1 10 μS/cm to 200 mS/cm 8-pin Mini-DIN
13642227 0.1 cm^-1 0.01 to 300 μS/cm Mini-DIN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13644943 Supplier Thermo Scientific™ Supplier No. 018020MD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Achieve accurate measurements from ultrapure water, sea water, and more with these versatile 2-cell conductivity electrodes, available in a variety of materials and measurement ranges.

The Thermo Scientific™ Orion™ Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and USP<645> Measuring the Conductivity of Pure Water.

Features

These probes use two cell electrodes to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field.

013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly . 018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases. 011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.

2-cell conductivity electrodes are compatible with Thermo Scientific™ Orion Star™ , Lab Star™, Pro Star™, Versa Star Pro™ bench and portable conductivity meters. Paired together the instruments can be used to generate accurate, repeatable readings for conductivity, resistivity, TDS and salinity.

Solutions required:

Standards

  • 011008 100 μS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100910 147 μS/cm conductivity standard, 10 pouches
  • 011007 1413 μS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100710 1413 μS/cm conductivity/TDS standard, 10 pouches
  • 011006 12.9 mS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100610 12.9 mS/cm conductivity/TDS standard, 10 pouches
  • 011005 111 mS/cm conductivity standard, 5 x 60 mL bottles
  • 01100510 111 mS/cm conductivity standard, 10 pouches

Conditioning solution

  • 011001 Conditioning solution for 011050MD conductivity cells

Accessories

  • 013017 Replacement flow cell

Items included with

011050MD

  • 011007 1413 μS/cm conductivity/TDS standard, 60 mL 1 bottle
  • 011001 Conditioning solution, 60 mL 1 bottle

011510MD

  • 011006 12.9 mS/cm conductivity/TDS standard, 60 mL 1 bottle
  • 011007 1413 μS/cm conductivity/TDS standard, 60 mL 1 bottle

013016MD

  • 011008 100 μS/cm conductivity/TDS standard, 60 mL 1 bottle

013017 Replacement flow cell

Warranty period

  • 12 months from date of purchase

Specifications

Cell Constant 10 cm^-1
Type 2-Electrode Conductivity Cells
Connector Types Mini-DIN
For Use With (Equipment) Orion Star Series Meters
Description Orion 2-Cell Conductivity Electrodes
Material Glass, Platinum
Measurement Ranges 10 μS/cm to 2000 mS/cm