missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 2-Cell Conductivity Electrodes

Catalog No. 13642223
Change view
Click to view available options
Cell Constant:
0.1 cm^-1
1 cm^-1
10 cm^-1
Measurement Ranges:
0.01 to 300 μS/cm
1 μS/cm to 20 mS/cm
10 μS/cm to 200 mS/cm
10 μS/cm to 2000 mS/cm
Connector Types:
8-pin Mini-DIN
Mini-DIN
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cell Constant Measurement Ranges Connector Types
13642223 1 cm^-1 1 μS/cm to 20 mS/cm Mini-DIN
13642224 1 cm^-1 10 μS/cm to 200 mS/cm 8-pin Mini-DIN
13642227 0.1 cm^-1 0.01 to 300 μS/cm Mini-DIN
13644943 10 cm^-1 10 μS/cm to 2000 mS/cm Mini-DIN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13642223 Supplier Thermo Scientific™ Supplier No. 011050MD

Achieve accurate measurements from ultrapure water, sea water, and more with these versatile 2-cell conductivity electrodes, available in a variety of materials and measurement ranges.

The Thermo Scientific™ Orion™ Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and USP<645> Measuring the Conductivity of Pure Water.

 

The ThermoFisher Orion Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and USP<645> Measuring the Conductivity of Pure Water

 Features

These probes use two electrode cells to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field.

 013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly. 018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases.  011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.

Solutions required
Standards

011008               100 µS/cm conductivity/TDS standard, 5 x 60 mL bottles

01100910           147 µS/cm conductivity standard, 10 pouches

011007               1413 µS/cm conductivity/TDS standard, 5 x 60 mL bottles

01100710           1413 µS/cm conductivity/TDS standard, 10 pouches

011006               12.9 mS/cm conductivity/TDS standard, 5 x 60 mL bottles

01100610           12.9 mS/cm conductivity/TDS standard, 10 pouches

011005               111 mS/cm conductivity standard, 5 x 60 mL bottles

01100510           111 mS/cm conductivity standard, 10 pouches

 

Conditioning solution

011001 Conditioning solution for 011050MD conductivity cells

 

Accessories

013017               Replacement flow cell

 

Items included

 

011050MD       011007 1413 µS/cm conductivity/TDS standard, 60 mL 1 bottle

                           011001 Conditioning solution, 60 mL 1 bottle

011510MD         011006 12.9 mS/cm conductivity/TDS standard, 60 mL 1 bottle

                           011007 1413 µS/cm conductivity/TDS standard, 60 mL 1 bottle

013016MD         011008 100 µS/cm conductivity/TDS standard, 60 mL 1 bottle

                           013017 Replacement flow cell

 

Warranty period

 

12 months from date of purchase 

 

Specifications

Cell Constant 1 cm^-1
Type 2-Electrode Conductivity Cells
Connector Types Mini-DIN
For Use With (Equipment) Orion Star Series Meters
Description Orion 2-Cell Conductivity Electrodes
Material Epoxy, Platinum
Measurement Ranges 1 μS/cm to 20 mS/cm