missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Metallic Combination Electrodes

Catalog No. 13642268
Change view
Click to view available options
Junction:
Ceramic
Sure-Flow
Material:
Epoxy Body
Glass Body
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Junction Material
13642268 Sure-Flow Epoxy Body
13642600 Ceramic Glass Body
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13642268 Supplier Thermo Scientific™ Supplier No. 9678BNWP

Attain stable and drift-free ORP measurements in a variety of sample type.

Thermo Scientific™ Orion™ ORP electrodes are available in different body materials to allow for better sample compatibility. The 9678BNWP is a Sure-Flow electrode built with a unique free-flowing liquid-to-liquid junction, that simplifies measurements of dirty or viscous samples by helping to prevent clogging, making them easy to clean. They have rugged epoxy bodies and are best suited for use in strong acids/bases, pH > 12 or pH < 2, food & cosmetic emulsions, pure water and slurries. The 9778BNWP is available in a chemically resistant glass body and best suited for use in wastewater, metal plating and organic solvent samples.
 

Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.

Specifications

Description Redox/ORP sure flow electrode
Connector Types BNC (Waterproof)
Junction Sure-Flow
Material Epoxy Body
Temperature (Metric) Operating 0°C to 90°C
Electrode (Refillable) Yes
Filling Solution Type 900011 for samples with total ionic strength >0.2M; 900001 for samples with total ionic strength <0.2M
For Use With (Equipment) Orion Meters
Internal Reference Ag/AgCl
Temperature (English) Operating 32°F to 194°F
Length (English) 4.33 in
Length (English) Cable 39 in
Length (Metric) 110mm
Length (Metric) Cable 1m
Diameter (English) Body 0.51 in
Diameter (Metric) Body 13 mm
Parameter Redox/ORP
Show More Show Less