missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ ISE Filling Solutions

Catalog No. 13642632
Change view
Click to view available options
Quantity:
60 mL
5 x 60 mL
For Use With (Equipment):
Ammonia ISE
Ammonium ISE
Bromide ISE, Cupric ISE, Iodide ISE
Cadmium ISE, Calcium ISE, Fluoride ISE, Sulfide ISE
Carbon Dioxide ISE
Chloride ISE
Chloride ISE, Cyanide ISE, Lead ISE, Silver/Sulfide ISE
Nitrate ISE
Silver ISE
Sodium ISE
Sodium ISE (Low Sodium)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity For Use With (Equipment)
13642632 5 x 60 mL Cadmium ISE, Calcium ISE, Fluoride ISE, Sulfide ISE
13641846 5 x 60 mL Sodium ISE
13641847 5 x 60 mL Sodium ISE (Low Sodium)
13641903 5 x 60 mL Chloride ISE
13642576 5 x 60 mL Ammonium ISE
13641953 5 x 60 mL Nitrate ISE
13642633 5 x 60 mL Chloride ISE, Cyanide ISE, Lead ISE, Silver/Sulfide ISE
13641161 5 x 60 mL Bromide ISE, Cupric ISE, Iodide ISE
13642634 5 x 60 mL Silver ISE
13641766 60 mL Carbon Dioxide ISE
13641928 60 mL Ammonia ISE
13642951 60 mL Ammonia ISE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13642632 Supplier Thermo Scientific™ Supplier No. 900061

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Enhance the performance and extend the life of your ion selective electrodes with these ISE filling solutions.

Enhance the performance and extend the life of your ion selective electrodes with Thermo Scientific™ Orion™ ISE Filling Solutions. These solutions are specially formulated to work with the recommended ion selective electrodes and prevent electrode interferences from filling solution.

Features:

  • Filling/maintenance solutions are for use with Thermo Scientific™ Orion™ Ion Selective Electrodes (ISE)
  • Optimum Result™ ISE filling solutions are specially designed for the Ionplus™ series ion selective electrodes

Ordering Information:

  • Packaged as set of five 2 oz. (5 x 60mL) bottles, except Cat. No. 951209, 951202 and 950202 packaged as one 2 oz. (60mL) bottle and Cat. No. 954602 packaged as one 1.6 oz. (50mL) bottle

Note:

The following part number has been changed due to a recent system upgrade:

Old Part Number: 900018

New Part Number: 900018-WA

Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.

Specifications

Description Optimum Results A Fill Solution for Cadmium, Calcium, Fluoride and Sulfide ISE
For Use With (Equipment) Cadmium ISE, Calcium ISE, Fluoride ISE, Sulfide ISE
Type ISE Filling Solution
Quantity 5 x 60 mL

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.