missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Single Junction Combination pH Electrodes

Conduct routine, small volume or flat surface pH measurement with Thermo Scientific™ Orion™ economy series pH electrodes.

Supplier:  Thermo Scientific™ 913600

 Afficher plus de versions de ce produit

Numéro de catalogue. 13641869B


Il en reste null

Description

Description

Thermo Scientific™ Orion™ Low Maintenance pH Electrodes provide reliable and accurate measurements of routine samples. 9106BNWP is best suited for field or plant use with general purpose samples, and educational institutes where minimal maintenance is required. 911600 is ideal for samples as small as 0.2mL. 912600 is suited for use with long neck flask. 913600 has a flat sensing bulb good for measurement of flat, soft, moist, semi-solid or small volume samples.
 

  • Permanently gelled Ag/AgCl electrolyte
  • 9106BNWP has 0 to 14 pH range; all others have , 0 to 12 pH range
  • 0° to 80°C (32° to 176°F) temperature range
  • General purpose and flat surface models: 4.31″ long (11cm) × 0.43″ diameter (12mm) body, 0.62″ diameter (16mm) cap
  • Semimicro Model: 5.93″ long (15cm) × 0.25″ diameter (6mm) body, 0.18″ diameter (10mm) cap

91-06 Model:

  • Waterproof BNC connector

General Purpose, Flask, Semimicro and Flat Surface Models:

  • BNC connector
Spécifications

Identifiants chimiques

Permanently gelled Ag/AgCl electrolyte
Epoxy
Combination pH Electrode
32°F to 176°F
Non-refillable
Wick
0°C to 80°C
Ag/AgCl
1 m

Spécifications

Permanently gelled Ag/AgCl electrolyte
Wick
0 to 12
Combination pH Electrode
Ag/AgCl
Flat Surface
11 cm
0.43 in.
12 mm
Non-refillable
BNC
Epoxy
0°C to 80°C
Orion pH Meter
32°F to 176°F
4.31 in.
1 m
0.62 in.
16 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Accessoires
Promotions

Promotions